DG4V 5 6C M U A6 20 - 616781

DG4V 5 6C M U A6 20 - 616781

Order Code: ZT5400501SCopy

£799.99 Inc VAT (20%)


Description

CETOP 5 Double Solenoid Valve, A & B to T, P Blocked, Spring Centred, 110V AC, 120 Litres per Minute, Working Fluid Temperature -20┬░C to +70┬░C, Maximum Working Pressure 350 bar, Vickers by Danfoss

Specifications for DG4V 5 6C M U A6 20 - 616781
  • Product Type
    Hydraulic
  • Working Temperature
    20°C to +70°C
  • Maximum Working Pressure
    350bar
  • Voltage
    110V ac
  • Flow
    120lpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome