Spherical Roller Bearing 22210CW33C3 Pack of 4

Spherical Roller Bearing 22210CW33C3 Pack of 4

Order Code: ZT5611545SCopy

£89.99 Inc VAT (20%)


Description

Specifications: Brand URB MPN 22210 C W33/C3 ID - Inner Diameter 50mm OD - Outer Diameter 90mm Width 23mm Seals/Shields Unsealed Bore Type Parallel Weight (kg) 0.622

Specifications for Spherical Roller Bearing 22210CW33C3 Pack of 4
  • Width
    23mm
  • Outer Diameter
    90mm
  • Inside Diameter
    50mm
  • Weight
    0.62kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome