Ball Roller Table, Overall Height 70mm, Track Width 500mm, Length 1000mm, Division 75mm

Ball Roller Table, Overall Height 70mm, Track Width 500mm, Length 1000mm, Division 75mm

Order Code: ZT2742794SCopy

£1,849.99 Inc VAT (20%)


Description

Ball roller table, overall height 70 mm, track width 500 mm, length 1000 mm, division 75 mm. Supplied = assembled. Overall height = 70 mm. Track width = 500 mm. Length = 1000 mm. Spacing = 75 mm. Ball diameter = 19 mm. Overall width = 540 mm. Effective load per ball = 30 kg. Worktop material = sheet steel, galvanised. Application = skate wheel and light-duty roller conveyors. Product type = ball unit tables. Heavy loads are easy to move, rotate and align. Optimally suited for solid and level floor surfaces. Optimises the material flow in conveyor systems. Ball unit tables are used as crossing elements for gravity conveyors and manually operated conveying systems. Can also be used as a work table, the overall max. load totals 200 kg. Additional table widths, lengths and ball unit tables in special designs available on request.

See full description
Specifications for Ball Roller Table, Overall Height 70mm, Track Width 500mm, Length 1000mm, Division 75mm
  • Overall Width
    540mm
  • Product Type
    Ball Unit Tables
  • Supplied
    Assembled
  • Overall Height
    70mm
  • Length
    1000mm
  • Worktop Material
    Sheet Steel, Galvanised
  • Ball Diameter
    19mm
  • Spacing
    75mm
  • Track Width
    500mm
  • Effective Load Per Ball
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome