ESH-HE-5-G1/4 Suction Cup Holder - 189257

ESH-HE-5-G1/4 Suction Cup Holder - 189257

Order Code: ZT5376121S

£18.39 Inc VAT (20%)
£19.998% off


Description

Suction Cup Holder Esh-He-5-G1/4 without Height Compensator, for Direct Screw-In Fitting. Nominal Size=7 Mm, Volume=1, 227 Cm3, Assembly Position=Vertical, Design Structure=Vacuum Connection at top, Correlation to Suction-Cup Holder=Size 5, Festo

Specifications for ESH-HE-5-G1/4 Suction Cup Holder - 189257
  • Product Type
    Pneumatics and Vacuum
  • Material
    Tempered Steel
  • Width
    7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome