ESH-HF-1-M10X1 Suction Cup Holder - 189260

ESH-HF-1-M10X1 Suction Cup Holder - 189260

Order Code: ZT5376152S

£69.99 Inc VAT (20%)


Description

Suction Cup Holder Esh-Hf-1-M10X1 with Height Compensator, for Direct Screw-In Fitting. Height Compensator for Suction-Cup Holder=2, 6 Mm, Nominal Size=2 Mm, Volume=0, 108 Cm3, Assembly Position=Vertical, Design Structure= (* Vacuum Connection at top, * with Height Compensation) , Festo

Specifications for ESH-HF-1-M10X1 Suction Cup Holder - 189260
  • Product Type
    Pneumatics and Vacuum
  • Height
    2.6mm
  • Material
    Tempered Steel
  • Width
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome