ESH-HF-4-M14X1 Suction Cup Holder - 189263

ESH-HF-4-M14X1 Suction Cup Holder - 189263

Order Code: ZT5376080S

£81.99 Inc VAT (20%)


Description

Suction Cup Holder Esh-Hf-4-M14X1 with Height Compensator, for Direct Screw-In Fitting. Height Compensator for Suction-Cup Holder=6 Mm, Nominal Size=4 Mm, Volume=0, 655 Cm3, Assembly Position=Vertical, Design Structure= (* Vacuum Connection at top, * with Height Compensation) , Festo

Specifications for ESH-HF-4-M14X1 Suction Cup Holder - 189263
  • Material
    Tempered Steel
  • Height
    6mm
  • Product Type
    Pneumatics and Vacuum
  • Width
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome