VAS-15-1/8-PUR-B Suction Cup - 1396087

VAS-15-1/8-PUR-B Suction Cup - 1396087

Order Code: ZT5373719S

£14.99 Inc VAT (20%)


Description

Suction Cup Vas-15-1/8-Pur-B Sealing Ring Is Not Included In the Scope of Delivery. Suction Cup Height Compensator=1, 2 Mm, Nominal Size=3 Mm, Suction Cup Diameter=15 Mm, Suction Cup Volume=0, 228 Cm3, Effective Suction Diameter=12, 4 Mm, Festo

Specifications for VAS-15-1/8-PUR-B Suction Cup - 1396087
  • Height
    1.2mm
  • Width
    3mm
  • Colour
    Blue
  • Material
    PUR
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome