200-870 3 Position Switch

200-870 3 Position Switch

Order Code: ZT1064090XCopy

£40.99 Inc VAT (20%)


Description

Series 2
Manually operated console valves come standard with a 22mm diameter mounting aperture which consists of our own valves combined with manual devices. This feature means that all the manual devices, 22” diameter, can be used. This series of miniature valves has been specially designed to satisfy all the application requirements of the controls industry, with particular attention being paid to the operating characteristics which are required from these components:
Low actuating force = 6N (1.35lbs.)
Short operational stroke.
Small dimensions.
Speed and accuracy of signal.
Reduced air consumption.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome