1/2in BSPP Female Drain Valve 220V Ac - 720-04AC220-VIS

1/2in BSPP Female Drain Valve 220V Ac - 720-04AC220-VIS

Order Code: ZT5400949SCopy

£79.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Automatic Drain Valves, Brass Valve, Orifice Size 4.5mm, Valve Body Material Brass, Voltage 220V AC, FT Pro

Specifications for 1/2in BSPP Female Drain Valve 220V Ac - 720-04AC220-VIS
  • Product Type
    Pneumatics and Vacuum
  • Function
    Automatic
  • Type
    Female Drain Valve
  • Orifice Size
    4.5mm
  • Thread Gender
    Female
  • Thread Type
    BSPP
  • Voltage
    220V ac

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome