Blanking Plate Ndv-02-Vdma for Sub-Bases. Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:4:4), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Product Weight=22 G, Materials Note=Free of Copper and Ptfe, Material of Connecting Plate=Pom, Festo