3/8in ID Un-Reinforced Hose - CPVC10

3/8in ID Un-Reinforced Hose - CPVC10

Order Code: ZT5411393S

£113.99 Inc VAT (20%)


Description

3/8" Inside Diameter, Un-Reinforced Hose, 1.5mm Wall Thickness, 30 Metres, PVC, Clear, Working Temperature -20┬░C to +60┬░C, Copely

Specifications for 3/8in ID Un-Reinforced Hose - CPVC10
  • Colour
    Transparent
  • Product Type
    Industrial
  • Material
    PVC
  • Length
    30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome