H/reel + 3/8in 2 Wire Jet/w M22 30MTR - SWHR-30-38MB222K

H/reel + 3/8in 2 Wire Jet/w M22 30MTR - SWHR-30-38MB222K

Order Code: ZT5444647S

£1,399.99 Inc VAT (20%)


Description

3/8" BSP Parallel Female Inlet x M22x1.5 Metric Female Outlet x 3/8" Inside Diameter, Blue 2 Wire Pressure Wash, Manual Rewind, 3/8", Mountable High Pressure Water Steel Hose Reel, 30 Metres Length, 2 Wire Rubber, Maximum Working Pressure 270 bar, FT Pro

Specifications for H/reel + 3/8in 2 Wire Jet/w M22 30MTR - SWHR-30-38MB222K
  • Length
    30m
  • Maximum Working Pressure
    270bar
  • Colour
    Blue
  • Product Type
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome