30L Spilkleen Plus Granular Absorbent
0
1

30L Spilkleen Plus Granular Absorbent

Order Code: ZT1039153P

£11.99each Inc VAT (20%)
£863.28 minimum order value

Minimum order quantity: 72.

Description

Made from 100% recycled materials
Ideal for indoor use for oil, fuel and water based spills
Absorbs up to 24 litres per bag

• Absorbent capacity of 24L ensures effective coverage of your spill
• Suitable for indoor use with oil, fuel and water based spills
• Simple to spread by hand or with a suitable tool alternative
• Non-toxic, chemically inert granules for user safety
• Granules are manufactured from 100% recycled materials for a more eco-conscious product
• Choose a safe place for disposal depending on local regulations and the nature of the spillage

Standards
• BS 7959-1:2004
• ISO 14001
• ISO 9001

See full description
Specifications for 30L Spilkleen Plus Granular Absorbent
  • Size
    30L
  • Absorbent Capacity
    24L
  • Pack Size
    30L
  • Type
    Granules
  • Weight
    12300g
  • Application
    Oil
  • MFR Part No.
    SK-03-002
  • Material
    Cellulose
  • Standards Met
    ISO 9001
    ISO 14001
    BS 7959-1, 2004
  • Special Features
    Non-Toxic
    Chemically Inert

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome