Absorbent Granules Clay 20L Bag
0
1

Absorbent Granules Clay 20L Bag

Order Code: ZT1185636XCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

• Industrial general purpose granules made from a naturally occurring mineral, Attapulgite, which can be used for absorbing most fluids including water, oil and fuels
• Industry's most widely used granule type
• Non-toxic, chemically inert and fire retardant BS 476 Part 7, Class 1 rated
• Quick and easy to use
• Excellent absorbency performance - up to 12 litres per bag

See full description
Specifications for Absorbent Granules Clay 20L Bag
  • Application
    Fuels
    Maintenance
    Oil
    Water
  • Pack Size
    20L
  • Special Features
    Chemically Inactive
    Fire Retardant
    Non-Toxic
  • Standards Met
    BS 476 Part 7, Class 1
  • MFR Part No.
    U2061400
  • Size
    20L
  • Material
    Attapulgite
  • Absorbent Capacity
    12L
  • Type
    Granules
Product Reviews -
4 years ago by Kerry
exactly what I ordered and needed

5 years ago by paul
very efficienf granules abd well packrd

5 years ago by david
good quality product

6 years ago by alex
Does exactly what it says on the bag. Nothing else can describe what it does. But it does it well.

6 years ago by Sarah
Excellent price product and packing

3 years ago
The product is good and the price is acceptable.

3 years ago by Mark
This product is a good alternative to the granules we used to get from a different supplier.

4 years ago by Kerry
received as expected - great

6 years ago
Appears to work well, we have an oil contamination problem with our concrete floor and the granules are soaking the oil stain out of the floor bit early to sya how successful but all good so far

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome