Multi Zorb Absorbent Granules 30 Litre

Multi Zorb Absorbent Granules 30 Litre

Order Code: ZT2427186S

£22.99 Inc VAT (20%)


Description

This JanSan®absorbent granules are quick and effective response to any spillage, ideal for use in garages and light industrial environments.


Simply pour the required amount of granules onto the spillage and wait for the granules to work before sweeping away.


- 100% natural granules with no added chemicals; harmless to people, animals & plants

- Fast acting, simply pour over spillages and allow the granules to work before sweeping up

- Effective on water, grease, oils, fuels and other chemical spills

- An economical solution to manages spills and reduce slip hazards on site

- Each 13kg bag will absorb up to 30 litres

- Ideal for forecourts, garages, industrial premises, warehouses etc.

- 13kg bags / 30 litre absorbency

See full description
Specifications for Multi Zorb Absorbent Granules 30 Litre
  • Size
    30L
  • Product Type
    Absorbents & Spill Control
  • Weight
    13kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome