Universal Absorbent Concentrate, Granulate In Sack, 10 L, Pack Of 10

Universal Absorbent Concentrate, Granulate In Sack, 10 L, Pack Of 10

Order Code: ZT2706076S

£339.99 Inc VAT (20%)


Description

Universal absorbent concentrate, granulate in sack, 10 l, pack of 10. Supplied = assembled. Weight = 16 kg. Contents = 10 l. Situation = reaction to leaks (emergency) Property = absorbent/soaking up. Place of use = indoor use. Type of leakage = surface leaks, spilling. Model = universal. For media = viscous liquids. Frequency of use = single. Application = normal. Weight per item = 1.6 kg. Product type = absorbent granulates. TV tested - absorbent agents for virtually all liquids and every floor. Particularly suitable for thicker materials, such as resin, paint, varnish etc. Extremely absorbent - fast absorption: spread - collect - dispose of. 100 litres of concentrate weighs only 15 kg. Extremely absorbent: 1 kg granulate binds 8.4 kg oil, 14 kg of caustic soda or 9.7 kg of sulphuric acid. Available as sacks of granulate for spreading, for universal use.

See full description
Specifications for Universal Absorbent Concentrate, Granulate In Sack, 10 L, Pack Of 10
  • Product Type
    Absorbent Granulates
  • Model
    Universal
  • Pack Quantity
    10
  • Suitable For
    Surface Leaks, Spilling
  • Supplied
    Assembled
  • Application
    Normal
    Indoor Use
  • Situation
    Reaction To Leaks (Emergency)
  • Weight
    16kg
  • Frequency of Use
    Single
  • Item Weight
    1.6kg
  • For Media
    Viscous Liquids
  • Material Properties
    Absorbent / Soaking Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome