Absorbent Pads S+ Maintenance PVC Backing, Pack of 100

Order Code: ZT1185941X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Maintenance Absorbent pads are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Black / Grey in colour, they absorb both water and oil-based fluids. They are also an excellent item to supplement Solent® Spill Kits and Spill Centres. Supplied as a pack of 100 pads.

Features and Benefits
• 80L absorbency capacity per pack ensures effective coverage of your spill
• Suited for maintenance spills and colour coded grey to reflect this
• Water locking PVC film to absorb liquids without overflowing
• Simple and easy to use; simply place the desired amount of absorbent pads onto the spillage
• Choose a safe place for disposal depending on local regulations and the nature of the spillage

Standards
• BS 7959-1:2004
• ISO 9001
• ISO 14001

See full description
Specifications for Absorbent Pads S+ Maintenance PVC Backing, Pack of 100
  • MFR Part No.
    M0015040
  • Type
    Pad
  • Application
    Maintenance
  • Colour
    Grey/Black
  • Length
    500mm
  • Width
    400mm
  • Pack Quantity
    100
  • Absorbent Capacity
    0.8L
  • Overall Width
    40cm
  • Standards Met
    BS 7959-1, 2004
    ISO 9001
    ISO 14001
  • Overall Length
    50cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome