1. Safety/
  2. Site Safety/
  3. Spill Control/
  4. Absorbent Pads & Mats
Oil Absorbing Pads
0
1

Oil Absorbing Pads


2 Variants From
£30.99

Inc VAT (20%)

See 2 Product Variants
£30.99

Description

These water repellent, oil only absorbent pads are the economic, environmentally friendly and simple way to clean up oil based spillages within the workplace. They absorb oil and fuel based products and are ideal for industrial cleaning.

Features and Benefits
• Highly absorbent to effectively soak up oil spillages
• Excellent fluid retention to ensure no residue is left behind when cleaning up
• Bonded and perforated for bolstered product strength

Typical Applications
• Ideal for use in workshops, garages, warehouses and any other environments in which oil spillages may occur regularly

Standards
• Tested to BS 7959

Notes
• Designed specifically to clean up oil based products, suited only for this application

See full description

Feature Attributes

Colour:

White

Application:

Oil

Length:

500 mm

Width:

400 mm

Type:

Pad

Standards Met:

BS 7959-1, 2004,ISO 9001,ISO 14001

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome