S-Eco Pillows - Oil-Only 38X23CM (PK-16)

S-Eco Pillows - Oil-Only 38X23CM (PK-16)

Order Code: ZT3952454SCopy

£139.99 Inc VAT (20%)


Description

Ideal for absorbing spills in difficult to access places


Features:

Tested to BS 7959.
Oil-Only Pillows
Size: 38 x 23cm
Pack qty: 16
Absorption : 64ltr

Benefits:

Can be used to catch spills under machinery or where drips and leaks are a problem. Non-woven outer and high grade polypropylene ensures excellent absorbency and strength.

See full description
Specifications for S-Eco Pillows - Oil-Only 38X23CM (PK-16)
  • Absorbent Capacity
    64L
  • Standards Met
    BS 7959-1, 2004
  • Overall Length
    380mm
  • Application
    Oil
  • Colour
    White
  • Special Features
    Non-Combustible
    Non-Toxic
    Odourless
  • Overall Width
    230mm
  • MFR Part No.
    H2053823

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome