7452, L40 Large Roll Wipers, 1 ply, white, 1 roll x 750 sheets
0
1
2
3
4
5
6

7452, L40 Large Roll Wipers, 1 ply, white, 1 roll x 750 sheets

Order Code: ZT1030641X

£149.99 Inc VAT (20%)


Description

For effortless, heavy-duty cleaning, choose WypAll L40 Power Clean large roll wipes. Designed to lower costs and maximise absorption, these precision-engineered cloths are soft on hand, but durable enough to quickly absorb and clean small to large liquid and oil spills on industrial surfaces without falling apart. 1 Wiper Roll x 750 White Cleaning Wipes

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7452, L40 Large Roll Wipers, 1 ply, white, 1 roll x 750 sheets
  • Sheets Per Roll
    750
  • MFR Part No.
    7452
  • Type
    Wiper Roll
  • Series
    7452 Wypall L40
  • Pack Quantity
    1
  • Sheet Width
    320mm
  • Number of Ply
    1
  • Colour
    White
  • Roll Length
    255m
  • Form
    Roll
  • Sheet Length
    310mm
  • Roll Type
    Large
  • System
    L40
  • Standards Met
    ISO14001
  • Food Contact
    Yes
  • Hygienically Wrapped
    No
  • Dispenser Type
    Floor Standing
    Wall Mounted
  • Textured/Embossed
    No
  • For Use With
    KIM9526146K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome