Sustainable Roll Maintenance 37cm x 40m
0
1

Sustainable Roll Maintenance 37cm x 40m

Order Code: ZT1185996X

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

Maintenance Sustainable absorbents are great for dealing with both oil and water as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids.

Rolls

• Tested to BS 7959.
Size: 37cmx40m
Pack qty: 1
Absorption: 130ltr

See full description
Specifications for Sustainable Roll Maintenance 37cm x 40m
  • Standards Met
    BS 7959
  • Overall Length
    40cm
  • MFR Part No.
    M0004050
  • Application
    Maintenance
  • Absorbent Capacity
    130L
  • Colour
    Grey
  • Overall Width
    37cm
  • Pack Quantity
    Single Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome