BLUE Universal Absorbent Sheeting Sock, Pack Of 4, Ø80mm, Length 6000mm

BLUE Universal Absorbent Sheeting Sock, Pack Of 4, Ø80mm, Length 6000mm

Order Code: ZT2679006S

£299.99 Inc VAT (20%)


Description

BLUE universal absorbent sheeting sock, pack of 4, 80 mm, length 6000 mm. Supplied = assembled. Model = universal. Absorption = 56 l/pack. Material = polypropylene, vermiculite. Length = 6000 mm. Diameter = 80 mm. Colour = blue. Weight = 12.7 kg. Application = normal. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent. Type of leakage = surface leaks, spilling. Frequency of use = multiple. Place of use = indoor use. Weight per item = 3.18 kg. Product type = absorbent sheeting. To place around machines, drums etc., and as a preventive measure to contain leaks. Flexible design - the absorbent socks adapt to almost any shape (machines, drums, etc.) The fine vermiculit filling absorbs and binds liquids quickly. Absorbent sheeting sock filled with non-biodegradable absorption material. Hydraulic oils, refrigerants, solvents, water and other non-aggressive liquids from machines, etc. are automatically soaked up and absorbed, and are sustainably retained The absorbent sock automatically absorbs the liquids from the ground The sock does not need to be turned over to be filled completely. Also used for containing leakages as an effective barrier or dyke. Even retains liquids when the absorbent socks are fully saturated. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for BLUE Universal Absorbent Sheeting Sock, Pack Of 4, Ø80mm, Length 6000mm
  • Application
    Normal
  • Pack Quantity
    4
  • Colour
    Blue
  • Product Type
    Absorbent Sheeting
  • Diameter
    80mm
  • Supplied
    Assembled
  • Model
    Universal
  • Material
    Polypropylene, Vermiculite
  • Suitable For
    Surface Leaks, Spilling
  • Property
    Absorbent
  • Weight
    12.7kg
  • Absorbent Capacity
    56 L/Pack
  • Length
    6000mm
  • Item Weight
    3.18kg
  • Frequency of Use
    Multiple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome