S+ Socks Maintenance 7.5cm x 1.2m, Pack of 20

S+ Socks Maintenance 7.5cm x 1.2m, Pack of 20

Order Code: ZT1186050X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Maintenance Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, for absorbing most fluids, including oils, fuels solvents, coolants, water, milk, wine and food.. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Oil Absorbent can be found on pages ??? -???.
Chemical Absorbent can be found on pages ??? -???.


Maintenance Socks
Polypropylene with polypropylene sleeve.
• Tested to BS 7959

SOL7421000A
Size: 7.5cm x 1.2m
Pack qty: 20
Absorption: 100ltr

SOL7421010H
Size: 7.5cm x 3m
Pack qty: 8
Absorption: 100ltr

See full description
Specifications for S+ Socks Maintenance 7.5cm x 1.2m, Pack of 20
  • Overall Length
    1200mm
  • Absorbent Capacity
    100L
  • Type
    Sock
  • Standards Met
    BS 7959
  • Overall Width
    75mm
  • Application
    Maintenance
  • Special Features
    Odourless
  • Colour
    Grey/Black
  • Pack Quantity
    20 Pack
  • MFR Part No.
    742-100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome