A4 Sign Pocket
0
1
2

A4 Sign Pocket

Order Code: ZT1184919XCopy

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.124%
20 - 49£3.958%
50 - 99£3.7812%
100 +£3.6016%


Description

These flexible and robust sign pockets are designed to allow users to quickly and effectively create their own signage for use with the Matlock? Z barrier? system. All you need is a pen and paper. However we do supply a range of standard signs that will fit the pockets.

Specifications for A4 Sign Pocket
  • Colour
    Red/White
  • MFR Part No.
    MTL-992-7010K
  • Type
    Sign Pocket
  • Material
    Plastic
  • Width
    265mm
  • Length
    330mm
  • Overall Height
    20mm
  • Dimensions
    330x265x20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome