Column and post guard, made of polyethylene, yellow, LxWxH 360 x 350 x 945 mm, internal dimensions 100 x 100 mm. Supplied = assembled. Overall length = 360 mm. Overall width = 350 mm. Overall height = 945 mm. Colour = yellow. Material = plastic. Type of mounting = for screw connection. Weight = 12 kg. Place of use = indoor and outdoor use. Height above ground = 945 mm. Easily and quickly ready for use. Robust protection for columns and posts. In standard dimensions. Made of 100 % hardwearing polyethylene (PE) Signal colour yellow. Includes assembly material.
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy