ECHO Traffic Barrier, Flexible Plastic, 3 X 1533.5mm Rails

ECHO Traffic Barrier, Flexible Plastic, 3 X 1533.5mm Rails

Order Code: ZT2741231S

3-rail
£639.99 Inc VAT (20%)


Description

ECHO traffic barrier, made of flexible plastic, 3 x 1533.5 mm rails. Supplied = pre-assembled, final assembly by customer. Product type = crash protection/safety railings made of plastic. Shape = 3-rail. Overall length = 1000 mm. Material = plastic. Type of mounting = plugged. Model = rail. Weight = 7.2 kg. Place of use = indoor and outdoor use. Scope of delivery = includes fastening material. Separates traffic routes - secures company operations. Modular construction - infinitely extendable. Provide optimal protection for machines, inventory and employees.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome