Impact Protection Barrier, Height 390 mm, Single Plank, Length 6 M, Traffic Yellow

Impact Protection Barrier, Height 390 mm, Single Plank, Length 6 M, Traffic Yellow

Order Code: ZT3150783S

£2,799.99 Inc VAT (20%)


Description

Impact protection barrier, height 390 mm, single plank, length 6 m, traffic yellow. Supplied = partially assembled. Overall length = 6 m. Overall height = 390 mm. Colour = traffic yellow. Type of mounting = floor attachment. Base plate length = 170 mm. Base plate width = 220 mm. Weight = 69.8 kg. Tube diameter = 140 mm. Base plate height = 8 mm. Place of use = indoor and outdoor use. Provides protection from damage from hand operated and motorised forklift trucks. The modular design allows extensions and individual use. Elastic, dimensionally stable and also UV and weather resistant. Impact protection barrier single plank The impact protection barrier was developed for both indoor and outdoor use. Due to its modular design, it can be extended as required. The impact protection barrier provides protection from damage to walls, machines or goods caused by hand operated and motorised industrial trucks. The barrier keeps vehicles and their loads on their intended routes and ensures that they cannot advance into protected areas. - Connecting tube: Ø 200 mm - Standard lengths: 2 m, can be extended by 2 m respectively Installed using a base plate with floor anchors. Supplied complete with mounting material.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome