Impact Protection Barrier, Height 690 mm, Double Plank, Length 4 M, Traffic Yellow

Impact Protection Barrier, Height 690 mm, Double Plank, Length 4 M, Traffic Yellow

Order Code: ZT3150890S

£3,099.99 Inc VAT (20%)


Description

Impact protection barrier, height 690 mm, double plank, length 4 m, traffic yellow. Supplied = partially assembled. Overall length = 4 m. Overall height = 690 mm. Colour = traffic yellow. Type of mounting = floor attachment. Base plate length = 170 mm. Base plate width = 220 mm. Weight = 81.3 kg. Tube diameter = 140 mm. Base plate height = 8 mm. Place of use = indoor and outdoor use. Protects buildings, machinery and equipment from heavy vehicle traffic using double planks. The modular design allows extensions and individual use. Elastic, dimensionally stable and also UV and weather resistant. Impact protection barrier double plank The impact protection barrier was developed for both indoor and outdoor use. Due to its modular design, it can be extended as required. The double planks ensure the impact protection barrier can protect buildings, machinery and equipment from heavy vehicle traffic. This flexible, hardwearing barrier provides guidance to vehicle drivers and protects important assets by absorbing high levels of impact energy. - Connecting tube: Ø 200 mm - Standard lengths: 2 m, can be extended by 2 m respectively Installed using a base plate with floor anchors. Supplied complete with mounting material.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome