Impact Protection Rail, Cap, LxWxH 30 X 40 X 100mm, Black, For Side Ends

Impact Protection Rail, Cap, LxWxH 30 X 40 X 100mm, Black, For Side Ends

Order Code: ZT2697051SCopy

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£19.945%
10 - 19£18.8910%
20 +£17.8415%

Currently unavailable

Description

Impact protection rail, cap, LxWxH 30 x 40 x 100 mm, black, for side ends. Supplied = pre-assembled, final assembly by customer. Colour = black. Width = 40 mm. Length = 30 mm. Height = 100 mm. Material = plastic. Weight = 0.1 kg. Product type = accessories for collision guards/crash protection. Tidy side ends. No exposed edges. Protective cap to plug into the ends of the impact protection rail (see Combinations) 2 caps are required for each side end.

See full description
Specifications for Impact Protection Rail, Cap, LxWxH 30 X 40 X 100mm, Black, For Side Ends
  • Colour
    Black
  • Material
    Plastic
  • Height
    100mm
  • Weight
    0.1kg
  • Length
    30mm
  • Width
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome