Titan 2m Barrier Red 358784, Pack of 2

Titan 2m Barrier Red 358784, Pack of 2

Order Code: ZT1551947SCopy

£289.99 Inc VAT (20%)
£299.993% off


Description

Made from injection molded plastic, the VFM Titan 2-Metre Barrier allows you to cordon off areas that are dangerous, such as areas where construction is underway. The bright red design is a clear indicator of the potential of danger and is also highly visible and hard to miss. Barriers can be linked together to form lines or boxes, giving you the flexibility to properly cordon off areas - even on uneven surfaces.
Titan barriers for demarcating dangerous areas
Barriers can be joined together with ease
Suitable for linear and box systems - even on uneven surfaces
Reflective top panel conforms to BS EN873
Barrier is 2m wide
Colour: Red
Supplied in a pack of 2

See full description
Specifications for Titan 2m Barrier Red 358784, Pack of 2
  • MFR Part No.
    SBY16904
  • Weight
    29.14kg
  • Colour
    Red
  • Pack Quantity
    2
  • Height
    2m
  • Product Type
    Barrier
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome