Traffic-line Cable Protector Strip - 10m Long
0
1
2
3

Traffic-line Cable Protector Strip - 10m Long

Order Code: ZT1255237P

£129.99 Inc VAT (20%)

Currently unavailable

Description

Effectively manage and protect cables and hoses from drive-over damage with this product. Easily deployed – roll out – cut to length and press cable or hose into the recess – done. Manufactured in a flexible high strength rubber mixture, it’s low 30mm height affords safe and comfortable drive over. Can withstand HGV traffic. Takes cables/hoses upto 20mm in diameter.
Please Note: The product can be delivered to UK mainland only.

See full description
Specifications for Traffic-line Cable Protector Strip - 10m Long
  • MFR Part No.
    279.26.118
  • Colour
    Black
  • Type
    Cable Ramp
  • Material
    Recycled Rubber
  • Height
    30mm
  • Width
    100mm
  • Length
    10000mm
  • Additional Features
    Quick and easy to deploy, Protect cables/hoses up to 20mm dia., Recommended drive over speed 3-5mph
  • Overall Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome