Traffic-Line Crowd Barrier HDPE - 1, 100mm H x 2, 000Mml x 50mm D - Grey
0
1

Traffic-Line Crowd Barrier HDPE - 1, 100mm H x 2, 000Mml x 50mm D - Grey

Order Code: ZT2444340SCopy

£99.99 Inc VAT (20%)


Description

This innovative Crowd Barrier is manufactured in virgin HDPE with no screws or rivets used in the assembly. It is completely recyclable and will not rust, is remarkably durable and strong ensuring a long productive life-cycle. Lighter than traditional metal barriers it is easily handled and deployed on flat or uneven ground. Easily stacked for storage due to 360° swivel feet. Suitable for crowd control, festivals, events, queue control etc.
Please Note: The product can be delivered to UK mainland only.

See full description
Specifications for Traffic-Line Crowd Barrier HDPE - 1, 100mm H x 2, 000Mml x 50mm D - Grey
  • Product Type
    Crowd Barrier
  • Colour
    Grey
  • Depth
    50mm
  • Height
    1100mm
  • Length
    2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome