'Colours' Chiffon Scarf Emerald One Size

'Colours' Chiffon Scarf Emerald One Size

Order Code: ZT5272984S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

A great accessory for ladies to wear on the neckline, these light and lustrous chiffon scarves can be worn in a number of ways and are available in forty colours. BSCI certified.

Specifications for 'Colours' Chiffon Scarf Emerald One Size
  • Material
    100% Polyester, chiffon weave
  • Product Type
    Scarves
  • Gender
    Women
  • Colour
    Emerald
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome