9000 BTU Mobile Air Conditioner 2.6 kW A++

9000 BTU Mobile Air Conditioner 2.6 kW A++

Order Code: ZT3380000S

£1,699.99 Inc VAT (20%)


Description

9000 BTU mobile air conditioner 2.6 kW A++ 3-in-1 unit white. Supplied = pre-assembled final assembly by customer. Room size = 26 m². Power = 2.6 kW. Cooling capacity = 9000 BTU/h. Nominal cooling capacity = 2.6 kW. Max. air volume = 410 m³/h. Mains voltage = 220 - 240 V/50 Hz. Height = 745 mm. Width = 450 mm. Depth = 396 mm. Noise level = 53 dB (A) Sound power LWA = 64 dB (A) Housing colour = white. Fittings = remote control air outlet hose. Power consumption = 700 watt. Energy efficiency class for cooling = A++ (spectrum A++ to E) Energy consumption = 700 kWh/1000h. Air circulation = 410 m³/h. Refrigerant = R290. Energy efficiency index = EER 3.6. Hose diameter = 150 mm. Hose length = 1.5 m. Temperature range = +16 °C to +31 °C. Product type = air conditioners. 3-in-1 device: air conditioning dehumidification and ventilation. Suitable for rooms up to approx. 26 m². Ideal air distribution due to adjustable air outlet. Air conditioning can be set from +16 °C to +31 °C. No water tank - condensate is recycled and used in the device no emptying necessary. Self-diagnosis automatically detects faults and shows them on the display. Washable dust and air filters ensure a healthy climate in the room. The device can be operated directly or using a remote control. Mobile on 360° castors. Monoblock air conditioner with 3 speed settings. A programmable timer featuring 24-hour mode switches the device on or off and the additional sleep mode gradually reduces the cooling power to guarantee healthy sleep. Cooling power: 2640 W power consumption: 733 W air circulation: 410 m³/h hourly energy consumption (cooling) : 0.7 kWh energy efficiency class A++ (spectrum A++ to D) coolant: R290 energy efficiency index: 3.60 coolant GWP: 3. Cable length 1.5 m including air outlet hose length x Ø 1500 x 150 mm (no extension possible) . You will find suitable window seals under Accessories (see below) The escape of coolant causes climate change. Coolants with a low global warming potential are not quite as harmful to the environment if they escape as those with a high global warming potential. This device uses coolant with a global warming potential of 3. This means that the escape of 1 kg of this coolant has 3 times the effect on global warming as 1 kg of CO₂ over a period of one hundred years. Do not perform any work on the cooling circuit or disassemble the device and always consult an expert.

See full description
Specifications for 9000 BTU Mobile Air Conditioner 2.6 kW A++
  • Product Type
    Air Conditioner
  • Hose Length
    1.5m
  • Power Consumption
    700W
  • Refrigerant
    R290

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome