QS200 92-AK610-1/C

QS200 92-AK610-1/C

Order Code: ZT5132459SCopy

£199.99 Inc VAT (20%)


Description

The versatile design of the prefabricated one-piece cold shrink splice body allows installation on a wide range of cable sizes and types and a fast and easy installation at temperatures ranging from - 20�C to + 50�C.
The integrated, semi-conductive electrode forms a faraday cage over the connector and eliminates the use of tapes and void filling.
Solderless earth connection by means of copper screen sleeve and constant force springs.
No heat or flame is needed during splice body installation.
No special tools required for installation



Suggested Applications

See full description
Specifications for QS200 92-AK610-1/C
  • Material
    Copper
  • Product Type
    Cold Shrink Splice Body

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome