1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Ankle Support
Slipp-R Black Safety Overshoes
0
1
2

Slipp-R Black Safety Overshoes


Select
See all variants from
£42.99Inc VAT (20%)

See all variants from £42.99

Description

The Slipp-R safety overshoe is the solution for work environments where visitors, temporary workers, management, clerical staff and salesmen are required to wear safety shoes. The safety overshoe can be passed from person to person without any concern for hygiene and is resistant to oils, acids and alkalis.
Manufactured to EN 344-1/EN12568 1998.

Feature Attributes

Material:
Rubber
Pack Quantity:
1 Pair
Gender:
Unisex
Standards Met:
BS EN 12568:1998,BS EN 344-1
Colour:
Black
Product Type:
Reusable Overshoes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome