Large Premium EVA Kneeling Mat 40mm

Large Premium EVA Kneeling Mat 40mm

Order Code: ZT2622250S

£37.99 Inc VAT (20%)


Description

• Premium 40mm shock absorbing EVA large kneeling mat.
• Neoprene wipe clean material.
• Suitable for workshop, home and garden.
• Cut-out handle.
• Size (L x W x D): 800 x 380 x 40mm.
• Model No. VS8597

See full description
Specifications for Large Premium EVA Kneeling Mat 40mm
  • MFR Part No.
    VS8597
  • Weight
    0.68kg
  • Thickness
    40mm
  • Material
    Neoprene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome