Rubber Ring Mat 1000 x 1500mm Black 324546

Rubber Ring Mat 1000 x 1500mm Black 324546

Order Code: ZT1550956S

£129.99 Inc VAT (20%)


Description

With a gripping and durable rubber design, you can make sure that this product is ideal for even the hardiest of environments. The design incorporates holes, meaning that there are no issues with drainage and detritus can be disposed of without hassle. This product is designed to fit any floor, even if the surface is uneven. This mat is designed to prevent any slipping, which in turn prevents accidents and keeps work efficient.
Rubber ring mat for secure grip and use
Holes allow for drainage
Dirt can easily be sluiced away
Provides grip to prevent slipping
Thickness of 23mm
Size: 1000x1500mm
Colour: Black

See full description
Specifications for Rubber Ring Mat 1000 x 1500mm Black 324546
  • MFR Part No.
    SBY11491
  • Weight
    18kg
  • Material
    Rubber
  • Colour
    Black
  • Thickness
    23mm
  • Size
    1000 x 1500mm
  • Product Type
    Ring Mat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome