Anti-Slip Tape - Black & Yellow - 18m x 50mm - FPS21ZX

Anti-Slip Tape - Black & Yellow - 18m x 50mm - FPS21ZX

Order Code: ZT3604359S

£44.99 Inc VAT (20%)


Description

A medium duty grit surface, resin bonded onto a strong adhesive
Provides an effective anti-slip solution that is suitable for most environments
Can be quickly and easily applied inside and outdoors
We recommend the use of a primer particularly when installing outdoors or to porous or soiled surfaces
Size: 50mm x 18 meters

See full description
Specifications for Anti-Slip Tape - Black & Yellow - 18m x 50mm - FPS21ZX
  • Product Type
    Anti-Slip products
  • Colour
    Black & Yellow
  • Size
    50mm x 18m
  • Length
    18m
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome