BG473XL Pair Air Glove Anti-vibe Wrist Support (XL)

Order Code: ZT1188191P

£109.99 Inc VAT (20%)


Description

IMPACTO® Anti-Vibration Air Glove®. Full finger, pearl leather palm, nylon Lycra® back. Full pearl leather thumb and finger gussets for added comfort. Utilizing patented Air technology in the palm, fingers and thumb. Elastic wrist support protects from RSI. Meets ISO 10819 standard.

Features & Benefits
• Utilizing Patented Air Technology In The Palm
• Fingers And Thumb.

Application
Protects from hand-arm vibration when using heavy power tools in industries such as Construction, maintenance, automotive, aircraft, manufacturing. Wrist support provides additional carpal tunnel and RSI protection.

See full description
Specifications for BG473XL Pair Air Glove Anti-vibe Wrist Support (XL)
  • Material
    Pearl leather, elastic, Air bladder, hook and loop
  • Colour
    Black, White
  • Size
    XL
  • Standards
    UKCA
  • Protection Type
    Hand Protection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome