Ergodyne Impact Fingerless Gloves Black/Grey 2XL - EY9002XL
0
1

Ergodyne Impact Fingerless Gloves Black/Grey 2XL - EY9002XL

Order Code: ZT5698133S

£63.99 Inc VAT (20%)


Description

These vibration resistant fingerless gloves reduce vibration and palm impact. They provide a secure grip on tools and conform to EN 388: 2121 X. These gloves are hand washable.
• Full-length AVC palm padding reduces vibration and palm impact
• Gripping palm provides secure hold on tools and equipment
• Neoprene knuckle pad
• Low-profile moulded hook and loop closure with ID space to write wearer's name
• EN 388: 2121 X
• ANSI S2.73-2014/ISO 10819:2013-certified vibration protection
• Patented

See full description
Specifications for Ergodyne Impact Fingerless Gloves Black/Grey 2XL - EY9002XL
  • Size
    2XL
  • Colour
    Black/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome