Glovezilla Anti-Vibration Gloves Black Extra Large - GZAVGXL

Glovezilla Anti-Vibration Gloves Black Extra Large - GZAVGXL

Order Code: ZT5692244S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

These polyester and latexgloves protects the wearers hands from the effects of vibration. They also protect against cuts and abrasions and protects against punctures and tears.
• 40% polyester 60% Latex
• High performance anti-vibration gloves
• EN388: 2016 Level 4 - Abrasion
• EN388: 2016 Level x- Cut Resistance
• EN388: 2016 Level 4 - Tear Resistance
• EN388: 2016 Level 2 - Puncture
• EN388: 2016 Level B - ISO 13997 Cut Resistance
• EN10819: Medium Frequency Spectrum M - 0.865 Pass
• EN10819: High Frequency Spectrum H - 0.598 Pass

See full description
Specifications for Glovezilla Anti-Vibration Gloves Black Extra Large - GZAVGXL
  • Size
    XL
  • Product Type
    Anti-Vibration Gloves
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome