9182 Tegera Pro Anti-vibration Gloves Size 9

9182 Tegera Pro Anti-vibration Gloves Size 9

Order Code: ZT1038443P

£69.99 Inc VAT (20%)


Description

People who work with handheld vibrating tools and machines can be at risk of incurring vibration injuries. These injuries develop gradually and may be incurable, meaning discomfort and even time away from work. The Ejendals Tegera 9180 Anti-Vibration Work Gloves are durable chrome-free synthetic leather work gloves which feature special vibration-absorbing Vibrothan fibre. With a reinforced design, the Ejendals Tegera 9180 provide a high level of protection and are suitable for medium to heavy work.

The Ejendals Tegera 9180 Gloves are supplied in a black/grey/yellow design. They feature a secure Velcro fastening at the wrist, providing a greater level of fit and comfort.

See full description
Specifications for 9182 Tegera Pro Anti-vibration Gloves Size 9
  • Standards Met
    EN420: 2003+A1:2009
    EN388: 2016
  • MFR Part No.
    9182
  • EN388 Abrasion
    3
  • Resistance Features
    Vibration-Resistant
  • Series
    9182 Tegera Pro
  • EN388 Cut
    1
  • EN388 Puncture
    1
  • EN388 Tear
    1
  • Size
    9
  • Colour
    Black
  • Cuff Style
    Hook & Loop
  • Material
    Leather
  • Application
    Impact Protection
  • Coating
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome