Canvas Bar Apron, Indigo, Regular

Canvas Bar Apron, Indigo, Regular

Order Code: ZT2430781SCopy

£8.99 Inc VAT (20%)
£9.394% off
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Made using heavy cotton canvas to withstand the modern challenges in hospitality and prevent work clothes becoming stained. This stylish and hard-wearing bib apron is designed with practical details including adjustable stud neck tie for improved fit and a multi purpose pocket for secure storage. 70cm x 38cm.

• Made from 100% cotton fabric for added comfort and breathability
• Hard wearing durable twill fabric with excellent dye retention
• Anti-tangle ties for secure fastening
• 5 pockets for ample storage
• Machine washable at 60°C

See full description
Specifications for Canvas Bar Apron, Indigo, Regular
  • Type
    Bib Apron
  • Product Type
    Bar Apron
  • Colour
    Indigo
  • Fit
    Regular
  • Material
    100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome