Combination Ashtray, Capacity 34 L, Height 800mm

Combination Ashtray, Capacity 34 L, Height 800mm

Order Code: ZT2740850S

Stainless Steel
Stainless Steel
34L
£799.99 Inc VAT (20%)


Description

Combination ashtray, capacity 34 l, height 800 mm. Supplied = assembled. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 34 l. Waste collector diameter = 305 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Place of use = indoor and outdoor use. Type of mounting = free standing. Finish = glossy. Weight = 7.9 kg. Product type = pedestal combination ashtrays. Attractive waste collector with ashtray made of stainless steel. Ideal for use indoors and in sheltered outdoor areas. Combination of an ashtray and waste collector. The container is made of polished stainless steel. The special design of the lid prevents a constant exchange of oxygen, so that any fire and cinders are extinguished. Black matt coating on lid and base. Access opening with edge protection, available in two sizes.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome