Combination Ashtray Stainless Steel - Capacity 4 L

Combination Ashtray Stainless Steel - Capacity 4 L

Order Code: ZT2741664S

£939.99 Inc VAT (20%)


Description

Combination ashtray made of stainless steel, capacity 4 l, WxHxD 240 x 1000 x 190 mm, with doors on the front side. Supplied = assembled. Height = 1000 mm. Width = 240 mm. Depth = 190 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector capacity = 4 l. Ashtray material = stainless steel. Ashtray colour = stainless steel. Ashtray capacity = 0.6 l. Place of use = indoor and outdoor use. Type of mounting = base plate. Finish = stainless steel. Feature = lockable. Inner container material = sheet steel, galvanised. Weight = 12.6 kg. Product type = combination column ashtrays. Two separate, individually removable zinc plated inserts, lockable, with utilities lock. Suitable for indoor and outdoor use, entrance areas, hotels, shopping centres and public institutions. Waste collector and ashtray combination made of stainless steel. For fastening to the floor with a base plate (fastening materials for fixing to the floor included) The door fitted to the front can be opened to the side.

See full description
Specifications for Combination Ashtray Stainless Steel - Capacity 4 L
  • Finish
    Stainless Steel
  • Mounting Type
    Base Plate
  • Supplied
    Assembled
  • Waste Collector Colour
    Stainless Steel
  • Ashtray Colour
    Stainless Steel
  • Inner Container Material
    Sheet Steel, Galvanised
  • Capacity
    4L
  • Material
    Stainless Steel
  • Product Type
    Combination Column Ashtrays
  • Width
    240mm
  • Depth
    190mm
  • Ashtray Capacity
    0.6L
  • Overall Height
    1000mm
  • Ashtray Material
    Stainless Steel
  • Applications
    Indoor and Outdoor Use
  • Weight
    12.6kg
  • Features
    Lockable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome