Safety Pedestal Ashtray With Hood, Ashtray Capacity 2.25 L, Stainless Steel

Safety Pedestal Ashtray With Hood, Ashtray Capacity 2.25 L, Stainless Steel

Order Code: ZT2734969S

£299.99 Inc VAT (20%)


Description

Safety pedestal ashtray with hood, ashtray capacity 2.25 l, stainless steel. Supplied = assembled. Ashtray capacity = 2.25 l. Height = 950 mm. Ashtray material = stainless steel. Finish = stainless steel. Ashtray colour = stainless steel. Ashtray diameter = 190 mm. Weight = 4.51 kg. Type of mounting = free standing. Hood = with. Feature = self-extinguishing. Base material = sheet steel, powder coated. Colour of foot = black. Foot diameter = 250 mm. Product type = pedestal ashtrays. Funnel shaped lid for easy disposal of cigarette waste.

See full description
Specifications for Safety Pedestal Ashtray With Hood, Ashtray Capacity 2.25 L, Stainless Steel
  • Product Type
    Pedestal Ashtrays
  • Finish
    Stainless Steel
  • Mounting Type
    Free Standing
  • Ashtray Colour
    Stainless Steel
  • Supplied
    Assembled
  • Foot Diameter
    250mm
  • Overall Height
    950mm
  • Base Material
    Sheet Steel, Powder Coated
  • Ashtray Capacity
    2.25L
  • Features
    Self-Extinguishing
  • Colour of Foot
    Black
  • Hood
    With
  • Ashtray Diameter
    190mm
  • Ashtray Material
    Stainless Steel
  • Weight
    4.51kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome