1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
1615 Jalas E-Sport Men's Black Safety Trainers
0
1

1615 Jalas E-Sport Men's Black Safety Trainers


Select
See all variants from
£79.99Inc VAT (20%)

See all variants from £79.99

Description

A comfortable and lightweight safety trainer, the Jalas® E-Sport safety shoe from Ejendals® delivers all-round protection. Designed for use indoors and outdoors to protect against puncture and toe injuries, the E-Sport boasts a plasma-treated composite midsole, and an aluminium toecap to withstand up to 200 joules of impact.

Features and Benefits
• Water and oil repellent for use in all environments
• Ergothan shock absorption system for reduced foot and leg fatigue
• Anti-static properties to diffuse static electricity
• Cold insulation for use in harsh weather conditions
• Ventilating insole for cool and comfortable feet

Standards
• EN ISO 20345:2011 S3 SRC CI

See full description

Feature Attributes

Midsole Material:
Composite
Wide Fitting:
No
Sole Material:
Polyurethane
Upper Material:
Leather
Gender:
Men
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome