Inc VAT (20%)
The Uvex® 1 lightweight safety shoe design is based on the latest physiological research and technologies, to reduce work-related stresses on the musculoskeletal system, with an aim to optimise comfort and well-being.
Features and Benefits
• Ergonomic construction for excellent fit and flexibility
• Climazone technology keeps the wearer comfortable
• Elastic laces for quick, individual adjustment (normal laces also provided)
• Water-resistant upper for protection in all weathers and environments
• Mesh lining delivers optimum breathability for comfort
• Chrome-free to prevent chrome allergies
• Almost entirely seamless design removes pressure points
• Removable anti-static insole for added comfort
• Shock absorption in the heel and shoe front supports legs and ankles
• Padded collar and tongue for comfort and reduced rubbing
• Dual density polyurethane sole for excellent slip-resistance
Standards
• EN ISO 20345:2011 S2 SRC
Approvals
• Meets ESD requirements (<35 megohms ground resistance)
Resistance Features:
Anti-Static,Heat-Resistant,Water-Resistant
Standards Met:
EN ISO 20345:2011 S2 SRC
Safety Classification:
S2
Toe Cap Material:
Composite
Slip Resistance Rating:
SRC
ESD:
Yes
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy