1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Alice S3 SRC Women's Safety Trainers, Pink/Black

Alice S3 SRC Women's Safety Trainers, Pink/Black


Select
See all variants from
£49.99Inc VAT (20%)

See all variants from £49.99

Description

Lightweight and water-repellent, these stylish safety trainers are designed for comfortable wear. Designed to protect against fatigue and slipping, the nubuck upper repels water, while the specially designed liner absorbs sweat to keep the wearer comfortable during prolonged wear.

Features and Benefits
• SANY-DRY® lining is breathable to keep the feet dry and comfortable
• Water-repellent nubuck upper protects the feet in wet conditions
• Lightweight aluminium toe cap is impact resistant up to 200 Joules
• APT plate midsole ensures zero perforation injuries
• Scented polyurethane footbed is soft and comfortable
• Sole is slip-resistant and impact absorbent to maintain safety and productivity
• Padded neck and bellows tongue adds comfort and prevents rubbing

Standards
• EN ISO 20345:2011 S3 SRC

See full description

Feature Attributes

Resistance Features:
Water-Repellent,Slip-Resistant
Standards Met:
EN ISO 20345:2011
MFR Part No.:
78500-010
Toe Cap Material:
Aluminium
Midsole Material:
Composite
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome